Shop All Utility Knife Blades
Martor
Deep Edged, Blunt Tip, PK2
Mfr # 1760099.25
Zoro # G100411031
product price: $21.25
/pk 2, $10.63/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/16 in
- Material Ceramic
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1760099.25
- Zoro # G100411031
- UPC # 4002632801730
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/16 in |
Blade Width | 3/4 in |
Details
Material | Ceramic |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Fits Utility Knives Stock No. | Mfr. No. 52500410; Mfr. No. 10130610; Mfr. No. 10150610; Mfr. No. 52500110; Mfr. No. 52501410; Mfr. No. 10139910; Mfr. No. 625001; Mfr. No. 116006; Mfr. No. 120001; Mfr. No. 116001; Mfr. No. 120006; Mfr. No. 116004; Mfr. No. 116002; Mfr. No. 120004 |
Mount Type | (2) Holes |
Thickness | 0.025 in |
Number of Cutting Edges | 2 |
Blade Point Type | Safety Tip; Sharp |
Number of Blade Points | 2 |
Item | Ceramic Blade |
Blade Thickness | 0.03125 in |
Description
Ceramic Blade, Blade Thickness 0.03125 in, Blade Width 3/4 in, Compatible with Grainger Part Number Mfr. No. 52500410; Mfr. No. 10130610; Mfr. No. 10150610; Mfr. No. 52500110; Mfr. No. 52501410; Mfr. No. 10139910; Mfr. No. 625001; Mfr. No. 116006; Mfr. No. 120001; Mfr. No. 116001; Mfr. No. 120006; Mfr. No. 116004; Mfr. No. 116002; Mfr. No. 120004, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC QUICK CHANGE CHISEL RETAINER (CH8001)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- EKLIND Screwdriver (91610)
- BLACK & DECKER Brush with Wire (445861-25)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MARTOR Utility Blade, General Purpose, PK100 (79.60)
- MARTOR Utility Blade, General Purpose (32.50)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- Martor Utility Knife Blades