Shop All Utility Knives
Martor
Bladeless Knife, For Light to Medium Materials 195mm L
Mfr # 9.08
Zoro # G8201116
original price:
$10.69
15% off
new price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Light to Medium Materials
- Overall Length 195mm
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 9.08
- Zoro # G8201116
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 195mm |
Details
Application | For Light to Medium Materials |
Item | Bladeless Knife |
Handle Type | Ergonomic |
Description
Bladeless Knife,Small Ripper Level 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) (2630-20)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- SPEC OPS Retractable-Blade Folding Utility Knife (SPEC-K1-FR)
- Martor Knives, Cutters & Snips