Shop All Utility Knives
Martor
Bladeless Knife, For Light to Medium Materials
Mfr # 16.08
Zoro # G8201061
product price: $15.35
/ea
Sold in multiples of 2 for $30.70
$30.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic
- Application For Light to Medium Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 16.08
- Zoro # G8201061
- Country of Origin United States
- Category Utility Knives
Details
Handle Type | Ergonomic |
Application | For Light to Medium Materials |
Item | Bladeless Knife |
Description
The Martor 16.08 Bladeless Knife is an innovative tool that will help you cut through materials like cardboard, paper and even thin sheet metal. The blade on this knife is made of durable polyamide material. This bladeless knife features an ergonomic handle for added comfort and control while using it. The Martor 16.08 Bladeless Knife has a unique design that makes it ideal for cutting your way through various projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CENTURY DRILL & TOOL 10", 40-Teeth Contractor Combination Saw Blade (10213)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- STANLEY Utility, Steel 8 in L (DWHT10246)
- Martor Utility Knives