Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, UTILITY, COMPLETE, 115V., 60 Hz.
Mfr # UTLUA
Zoro # G111373625
Free Shipping & Returns
$2,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 21 lbs
- Voltage 115V
- Application Commutator Maintenance/Electric Motor Repair
- For Use With Saw Type HSMS10, HSMS9, HSMS9.5, HSMS32, TUNS10, TUNS9.5, TUNS32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # UTLUA
- Zoro # G111373625
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 21 lbs |
Voltage | 115V |
Application | Commutator Maintenance/Electric Motor Repair |
For Use With Saw Type | HSMS10, HSMS9, HSMS9.5, HSMS32, TUNS10, TUNS9.5, TUNS32 |
Description
The Utility Undercutter, as its name implies, is a low-cost machine designed for the repair shop that handles a wide variety of armatures - from the smalles up to 9in diameter. Bearings, fans, etc., need not be removed from the armature. Its frame and spindle are built sufficiently rigid to permit use of Tungsten-Carbide as well as High-Speed Steel saws. Saws used all have 1/8in hole. The smallest, No.10-HS or 10-TC, 1/4in O.D. cuts .025in deep. The sturdy 1/12 h.p. motor is inuniversalin A.C.-D.C. with full-load speed of 5,000 RPM. The motor mount is spring-loaded to lift the saw from the slot at the end of the cut; a fine screw adjustment allows accurate setting for depth of cut. Centers are adjustable and can be removed if desired. Saw travel is controlled in both directions by adjustable stops. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124-TT)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- BON TOOL Bon 12-372 Wormgear Bracket (12-372)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14845)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (5/8" Cut) P-595 (P-595)
- POWERMATE VX Air Body Saw (024-0294CT)
- URREA Air nibbler 2,600 ipm (UP835)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- UNIVERSAL TOOL Recoilless Reciprocating Saw (UT9930)
- KETT TOOL Shear Housing 60-23 (60-23)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- Martindale Electric Air Saws, Nibblers & Shears