Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, MICA-MILLER, MODEL K, 115V. W/ SMALL HEAD
Mfr # M-MU101A
Zoro # G011373633
Free Shipping & Returns
$3,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 8 lbs
- Overall Length 16-1/2"
- Application Commutator Maintenance/Electric Motor Repair
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # M-MU101A
- Zoro # G011373633
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 16-1/2" |
Details
Tool Weight | 8 lbs |
Application | Commutator Maintenance/Electric Motor Repair |
Voltage | 115V |
Description
The model K Mica-Miller is an excellent all-around undercutter for industrial plants or repair shops, as it can be used in the shop or taken to the job, and can be operated on A.C. from any lighting circuit. Saws or inVin cutters from 23/32in to 1-1/4in diameter can be used to undercut commutators of virtually any size. Full load saw spindle speeds are as follows: Small Head 3,500 RPM Standard Head 2,800 RPM Heavy-Duty Head 1,850 RPM NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3 (IWAF242-3)
- KRAFT TOOL Pool Trowel, SS, Pro-Form, 3"Shank, 10x3" (CF274PF)
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- ASTRO PNEUMATIC Onyx Gear Driven Heavy Duty Air Saw (936)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- FEIN Ablk18 1.6E Cordless Nibbler Set 18V (ABLK18-1.6E)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- Martindale Electric Air Saws, Nibblers & Shears