Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, MICA-MILLER, MODEL K, 115V. W/ HEAVY-DUTY HEAD
Mfr # M-MU103A
Zoro # G011373619
Free Shipping & Returns
$3,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 8 lbs
- Overall Length 16-1/2"
- Voltage 115V
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # M-MU103A
- Zoro # G011373619
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 16-1/2" |
Details
Tool Weight | 8 lbs |
Voltage | 115V |
Application | Commutator Maintenance/Electric Motor Repair |
Description
The model K Mica-Miller is an excellent all-around undercutter for industrial plants or repair shops, as it can be used in the shop or taken to the job, and can be operated on A.C. from any lighting circuit. Saws or inVin cutters from 23/32in to 1-1/4in diameter can be used to undercut commutators of virtually any size. Full load saw spindle speeds are as follows: Small Head 3,500 RPM Standard Head 2,800 RPM Heavy-Duty Head 1,850 RPM NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Straight Handle P-2060 (P-2060)
- S & H INDUSTRIES AIR NIBBLER (VKVT7000)
- SP AIR Short Recipro Saw (Gear Type) (SP-7620)
- FLORIDA PNEUMATIC Florida Pneumatic ARC6350 Low Vibration Reciprocating Saw (ARC6350)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Straight Handle P-2042 (P-2042)
- VIKING Circular Saw, General (VT7502)
- Martindale Electric Air Saws, Nibblers & Shears