Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, MICA-MILLER, AIR, LEVER-TYPE, W/ HEAVY-DUTY HEAD
Mfr # M-MU203
Zoro # G111373632
Free Shipping & Returns
$3,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3-1/2 lbs
- Overall Length 14-1/4"
- For Use With Saw Type HSMS96, HSMSV96, HSMS106, HSMSV106
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # M-MU203
- Zoro # G111373632
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 14-1/4" |
Details
Tool Weight | 3-1/2 lbs |
For Use With Saw Type | HSMS96, HSMSV96, HSMS106, HSMSV106 |
Application | Commutator Maintenance/Electric Motor Repair |
Description
The Air-Driven Mica-Miller is lightweight, rugged, and powerful tool that is very popular. This undercutter is available in two models for use with High-Speed Steel or Tungsten-Carbide saw blades. This 5,800 RPM model, for use with solid carbide saw blades, is great for prolonged use on larger commutators. Less stopping to change blades saves you time and money. Uses three interchangeable heads. Full load saw spindle speeds at 90 lbs. air pressure are as followsin High-Speed Steels saws develop 0.6 h.p. and Tungsten-Carbide saws develop 1.0 h.p. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- INGERSOLL-RAND HAMMER AIR HD 5000 BPM (IR115)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- FEIN Blk2.0E Nibbler (BLK2.0E)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Straight Handle P-2060 (P-2060)
- VIKING Circular Saw, General (VT7502)
- Martindale Electric Air Saws, Nibblers & Shears