Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, MICA-MILLER, AIR, 6000 RPM, LEVER-TYPE, W/ STANDARD HEAD
Mfr # M-MU202C
Zoro # G611373620
Free Shipping & Returns
$3,745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3-1/2 lbs
- Overall Length 14-1/4"
- Application Commutator Maintenance/Electric Motor Repair
- For Use With Saw Type TUNS75, TUNSV75, TUNS85, TUNSV85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # M-MU202C
- Zoro # G611373620
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 14-1/4" |
Details
Tool Weight | 3-1/2 lbs |
Application | Commutator Maintenance/Electric Motor Repair |
For Use With Saw Type | TUNS75, TUNSV75, TUNS85, TUNSV85 |
Description
The Air-Driven Mica-Miller is lightweight, rugged, and powerful tool that is very popular. This undercutter is available in two models for use with High-Speed Steel or Tungsten-Carbide saw blades. This 5,800 RPM model, for use with solid carbide saw blades, is great for prolonged use on larger commutators. Less stopping to change blades saves you time and money. Uses three interchangeable heads. Full load saw spindle speeds at 90 lbs. air pressure are as followsin High-Speed Steels saws develop 0.6 h.p. and Tungsten-Carbide saws develop 1.0 h.p. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Dust Extractor Attachment (HDC200)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- KO-KEN Adaptor 1/2 Square 32.5mm Hole type 3/8 Sq. Drive (13344A)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Pistol Grip P-500 (P-500)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- METABO HPT 16 Ga Corded Sheet Metal Nibbler (CN16SAM)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- MILTON Female "M" Style Coupler, 1/4"NPT (715)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- Martindale Electric Air Saws, Nibblers & Shears