Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, MICA-MILLER, AIR, 5150 RPM, LEVER-TYPE, W/ HEAVY DUTY HEAD
Mfr # M-MU203C
Zoro # G411373622
Free Shipping & Returns
$4,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 3-1/2 lbs
- Overall Length 14-1/4"
- Application Commutator Maintenance/Electric Motor Repair
- For Use With Saw Type TUNS96, TUNSV96, TUNS106, TUNSV106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # M-MU203C
- Zoro # G411373622
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 14-1/4" |
Details
Tool Weight | 3-1/2 lbs |
Application | Commutator Maintenance/Electric Motor Repair |
For Use With Saw Type | TUNS96, TUNSV96, TUNS106, TUNSV106 |
Description
The Air-Driven Mica-Miller is lightweight, rugged, and powerful tool that is very popular. This undercutter is available in two models for use with High-Speed Steel or Tungsten-Carbide saw blades. This 5,800 RPM model, for use with solid carbide saw blades, is great for prolonged use on larger commutators. Less stopping to change blades saves you time and money. Uses three interchangeable heads. Full load saw spindle speeds at 90 lbs. air pressure are as followsin High-Speed Steels saws develop 0.6 h.p. and Tungsten-Carbide saws develop 1.0 h.p. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ202-25PK)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.00mm (47307)
- BLAIR EQUIPMENT CO HOLE CUTTER 7/16" 3PK (BL13206)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 16-Gauge Variable Speed Nibbler W/Chip Collection Bag (ML2476-20)
- INGERSOLL-RAND Heavy Duty Air Nibbler, 325B (IRT325B)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4FS-6)
- VIKING Circular Saw, General (VT7502)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- KETT TOOL Shear Housing 60-23 (60-23)
- Martindale Electric Air Saws, Nibblers & Shears