Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, LATHE-TYPE, 115V., 60 Hz., WITHOUT SLIDE CARRIAGE
Mfr # LTHU101A
Zoro # G311373623
Free Shipping & Returns
$3,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 28 lbs
- For Use With Saw Type HSMS16, HSMSV17, HSMS75, HSMSV75, TUNS16, TUNSV17, TUNS75, TUNSV75
- Application Commutator Maintenance/Electric Motor Repair
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # LTHU101A
- Zoro # G311373623
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 28 lbs |
For Use With Saw Type | HSMS16, HSMSV17, HSMS75, HSMSV75, TUNS16, TUNSV17, TUNS75, TUNSV75 |
Application | Commutator Maintenance/Electric Motor Repair |
Voltage | 115V |
Description
The Lathe-Type Undercutter can be quickly attached in place of the tool post on any lathe. It can be mounted directly on the cross slide, or on the slide carriage which is then mounted on the cross slide. Both horizontal and vertical commutators can be undercut. As undercutting is done from the side of the commutator the saw or inVin cutter is set level with the lathe centers. Undercutter is powered by a 1/3 h.p. motor and uses high-speed steel or tungsten-carbide saw or inVin cutters. A spring between hardened washers under the pulley allows the spindle to move infloatin up or down and follow an existing slot that is being re-cut. If a fixed spindle is desired, the spring can be removed and the pulley turned over. There are two versions of the Lathe-Type undercutter available, depending on the amount of clearance needed to clear larger diameter risers. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" Die Stocks (DWTDS2INCH)
- DIABLO 10" SDS-Max Ground Rod Driver (DMAMXCH1040)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- AIRCAT Low Vibration Air Saw (6350)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- KETT TOOL Pneumatic Heavy Duty Scissor Shears, Straight Handle P-2041 (P-2041)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- Martindale Electric Air Saws, Nibblers & Shears