Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, KUT-KWIK, MODEL KK50, 5,000 RPM, COMPLETE
Mfr # KTKW050
Zoro # G311373630
Free Shipping & Returns
$3,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2-1/2 lbs
- For Use With Saw Type HSMS65, HSMS75, TUNS65, TUNS75
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # KTKW050
- Zoro # G311373630
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 2-1/2 lbs |
For Use With Saw Type | HSMS65, HSMS75, TUNS65, TUNS75 |
Application | Commutator Maintenance/Electric Motor Repair |
Description
Kut-Kwik is a very small light-duty air-driven undercutter designed for reaching into limited spaces where other undercutters cannot be used. It is not meant for the heavier duty and more continuous service of our other portable undercutters. ModellKK50: 5,300 RPM version is recommended for use with tungsten carbide saws. It should be noted that because of the brittle nature of carbide, these saws are more susceptible to breakage and should only be used by more skilled operators. The higher price of carbide can normally be justified by the shorter time required to complete a job because of the higher operating speeds and less down-time required to replace cutters. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/4" Quick Change Bit Holder 6" Length (4935704)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- INGERSOLL-RAND Heavy Duty Air Nibbler, 325B (IRT325B)
- VIKING Reciprocating Air Saw and File, 5000 spm (VT7500)
- AIRCAT Low Vibration Air Saw (6350)
- Martindale Electric Air Saws, Nibblers & Shears