Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, KUT-KWIK, MODEL KK180, 20,000 RPM, COMPLETE
Mfr # KTKW180
Zoro # G711373629
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2-1/2 lbs
- For Use With Saw Type DIAW3, DIAW7
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # KTKW180
- Zoro # G711373629
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 2-1/2 lbs |
For Use With Saw Type | DIAW3, DIAW7 |
Application | Commutator Maintenance/Electric Motor Repair |
Description
Kut-Kwik is a very small light-duty air-driven undercutter designed for reaching into limited spaces where other undercutters cannot be used. It is not meant for the heavier duty and more continuous service of our other portable undercutters. Model KK180: 20,000 RPM version is intended for use with diamond coated undercutting wheels. Extremely fast undercutting is made possible by this high speed tool which will more than justify the higher priced diamond wheels. Again, this tool is only recommended for use by more skilled operators. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- KETT TOOL Shear Housing 60-23 (60-23)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- KETT TOOL Thin Washer, Large 60-25 (60-25)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- FEIN Ablk18 1.6E Cordless Nibbler Set 18V (ABLK18-1.6E)
- KETT TOOL Pneumatic Heavy Duty Scissor Shears, Straight Handle P-2041 (P-2041)
- Martindale Electric Air Saws, Nibblers & Shears