Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, KUT-KWIK, MINI, MODEL KK350 35,000 RPM, COMPLETE
Mfr # KTKW350
Zoro # G111373618
Free Shipping & Returns
$2,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 5.64 oz
- For Use With Saw Type DIAW3, DIAW7
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # KTKW350
- Zoro # G111373618
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 5.64 oz |
For Use With Saw Type | DIAW3, DIAW7 |
Application | Commutator Maintenance/Electric Motor Repair |
Description
The Mini Kut-Kwik is a compact, high speed 35,000 RPM air operated undercutter, ideal for use in confined spaces where a standard sized hand held undercutter would be too large. The high-speed allows use of diamond plated wheels for a smooth cutting action. Although this tool can be used continously on an undercutting operation, it is not intended for heavy cutting. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212N)
- AMFLO TruFlate Plug, w/ 3/8" FNPT, 1/4" (CP2-23)
- S & H INDUSTRIES AIR NIBBLER (VKVT7000)
- KETT TOOL Pneumatic Fiber Cement Shears, Straight Handle (1/2" Cut) P-2093 (P-2093)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Pistol Grip P-542 (P-542)
- SP AIR Short Recipro Saw (Gear Type) (SP-7620)
- KETT TOOL Nibbler Attachment 1020 (1020)
- Martindale Electric Air Saws, Nibblers & Shears