Shop All Air Saws, Nibblers & Shears
Martindale Electric
UNDERCUTTER, CLOSE-CUT, 115V., 50/60 Hz., LESS CASE
Mfr # CCUCALC
Zoro # G011373626
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CASE101
- Tool Weight 3-3/4 lbs
- For Use With Saw Type HSMS32, HSMS12, TUNS32, TUNS12
- Voltage 115V
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # CCUCALC
- Zoro # G011373626
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Includes | CASE101 |
Tool Weight | 3-3/4 lbs |
For Use With Saw Type | HSMS32, HSMS12, TUNS32, TUNS12 |
Voltage | 115V |
Application | Commutator Maintenance/Electric Motor Repair |
Description
The Close-Cut undercutter was specially designed to finish off a mica slot when it is necessary to cut within 1/8in of a riser. This unit has a straight solid shaft and needle bearings, both front and rear, for smoother operation. While this small machine can be used for undercutting the full length of smaller commutator slot, one of the more substantial Martindale undercutters should be used on larger commutators for most of the cut and the Close-Cut used for the remaining end against the riser. Though it is not recommended, carbide saws may be used successfully with this smaller unit. NEEDS TO BE PAIRED WITH AN AIR FILTER LUBRICATOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- MAKITA Earth Auger Drill Bit Blade Set 4", E-07 (E-07668)
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- KETT TOOL Die 2021 (2021)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- UNIVERSAL TOOL Recoilless Reciprocating Saw (UT9930)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- VIKING Circular Saw, General (VT7502)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- Martindale Electric Air Saws, Nibblers & Shears