Shop All Commutator Maintenance Products
Martindale Electric
Rubrite, 3/8 in X 5/8 in X 5 in, Unmounted
Mfr # RUBBX6252
Zoro # G608138508
product price: $26.55
/ea
Sold in multiples of 4 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 5/8" x 3/8" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # RUBBX6252
- Zoro # G608138508
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 5/8" x 3/8" x 5" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Rubrite fleX ible abrasive cleaning stones are eX cellent for removing surface imperfections for any metal. Mildly abrasive, they do only enough cutting to produce a high polish and fine finish. They are slow-wearing, non-loading, and will not gum or dust.Recommended in commutator maintenance for periodic cleanup of surface, or for polishing the commutator after grinding with a Diamond D Commstone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1613Z3)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210ZZ (6210 ZZ/C3 PRX)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- DIAMOND D Rubrite Cleaning Stone, 1" L x 2" W x 5"H (RUBBX6264)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/2" H (BRSRX09MS)
- Martindale Electric Commutator Maintenance Products