Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 8 with Case & Support Assortment
Mfr # GRDR108KIT
Zoro # G308576174
product price: $3,301.99
/ea
Free Shipping & Returns
$3,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Height 3-3/4"
- Includes GRDR200, GRDR201, GRDR202, GRDR203, GRDR204, and GRDR108
- Length 8"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR108KIT
- Zoro # G308576174
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Length | 8" |
Width | 7" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Includes | GRDR200, GRDR201, GRDR202, GRDR203, GRDR204, and GRDR108 |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes 1 of each support type, these include: Center support, long L support, U-support, wedge support, and short L support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- SOLBERG Oil Mist Filter, KF25, 24 cfm (EF-FG10-KF25)
- GENERAL MANUFACTURING General Manufacturing x Light Flu Reel 40ft. Stubby (3313-4000)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W365T (W365T)
- CENTURY KIT-SEPARATE PARTS (1182A)
- Martindale Electric Motor Accessories