Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 8 with Case
Mfr # GRDR108
Zoro # G408576180
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Length 8"
- Height 3-3/4"
- For Use With COMMXLS847 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR108
- Zoro # G408576180
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 7" |
Length | 8" |
Height | 3-3/4" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BODY-H STYLE MALE 1/4" (MI1834)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (P1), D50P16H (D50P16H)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- CLESCO 4M735/50/5 Shaft Extender Kit (4M735/50/5)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- TOYODA Sanyo Denki Controller 200V-Ac Servo Drives And Amplifier (MC1K-U030V)
- Martindale Electric Motor Supplies