Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 8, Less Case
Mfr # GRDR108LC
Zoro # G608576171
Free Shipping & Returns
$1,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Height 3-3/4"
- Width 7"
- For Use With COMMXLS847 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # GRDR108LC
- Zoro # G608576171
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length | 8" |
Height | 3-3/4" |
Width | 7" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi, O-Ring: Silicone (ST25-1A225)
- CENTURY KIT-SEPARATE PARTS (1181A)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- MARATHON MOTORS Conduit Box, For Dayton 56 Frame Haz Loc (175026.07)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- Martindale Electric Motor Accessories