Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 6 with Case & Wedge Support
Mfr # GRDR106WKIT
Zoro # G008576184
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Length 6"
- Includes GRDR204 and GRDR106
- Width 7"
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR106WKIT
- Zoro # G008576184
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length | 6" |
Width | 7" |
Height | 3-3/4" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Includes | GRDR204 and GRDR106 |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes a wedge support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (DP7650 OHP)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- GLOBAL SOURCE CAPACITOR, 2.5-67.5 MFD, 370 / 440 VAC (TURBO 200)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- SEALED UNIT PARTS CO. Supco, Compact Three Phase Motor Protector (TPMP2)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- Martindale Electric Motor Supplies