Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 6 with Case & Support Assortment
Mfr # GRDR106KIT
Zoro # G608576201
product price: $3,227.99
/ea
Free Shipping & Returns
$3,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Height 3-3/4"
- Width 7"
- Includes GRDR200, GRDR201, GRDR202, GRDR203, GRDR204, and GRDR106
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR106KIT
- Zoro # G608576201
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Width | 7" |
Length | 6" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Includes | GRDR200, GRDR201, GRDR202, GRDR203, GRDR204, and GRDR106 |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes 1 of each support type, these include: Center support, long L support, U-support, wedge support, and short L support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 3/4'' Bore - Die Cast (5160034)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- Martindale Electric Motor Supplies