Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 6, Less Case
Mfr # GRDR106LC
Zoro # G508576202
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- For Use With COMMXLS847 in any grade.
- Width 7"
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR106LC
- Zoro # G508576202
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length | 6" |
Width | 7" |
Height | 3-3/4" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- KRYTOX 8 oz Tube White (GPL-224)
- LEESON Brush Spring (900007.01)
- CENTURY KIT-SEPARATE PARTS (1181A)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- EATON Lug and Cable Kit, 2 Cables (EML26)
- Martindale Electric Motor Accessories