Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 12 with Case & Wedge Supports
Mfr # GRDR112WKIT
Zoro # G208576199
product price: $2,538.99
/ea
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-3/4"
- Length 12"
- Includes GRDR204 (2X) and GRDR112
- Width 7"
- For Use With COMMXLS847 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR112WKIT
- Zoro # G208576199
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Length | 12" |
Width | 7" |
Details
Item | Grinding Tool |
Includes | GRDR204 (2X) and GRDR112 |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes a wedge support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 10FT 3/4IN SINGLE ROLLER CHAIN (RS60 RIV)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- CENTURY KIT-SEPARATE PARTS (1182A)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- WEG Soft Starter Ssw05 60A 20Hp/230V 40Hp/46 (SSW050060T2246EPZ)
- Martindale Electric Motor Accessories