Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 12 with Case & Support Assortment
Mfr # GRDR112KIT
Zoro # G308576204
product price: $4,644.99
/ea
Free Shipping & Returns
$4,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Width 7"
- Height 3-3/4"
- Includes GRDR200 (2X), GRDR201 (2X), GRDR202 (2X), GRDR203 (2X), GRDR204 (2X), and GRDR112
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR112KIT
- Zoro # G308576204
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 7" |
Height | 3-3/4" |
Length | 12" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Includes | GRDR200 (2X), GRDR201 (2X), GRDR202 (2X), GRDR203 (2X), GRDR204 (2X), and GRDR112 |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes 1 of each support type, these include: Center support, long L support, U-support, wedge support, and short L support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron, Outside-In (MF0060903)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 57" (B57)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- Martindale Electric Motor Accessories