Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 12 with Case
Mfr # GRDR112
Zoro # G108576183
product price: $2,255.99
/ea
Free Shipping & Returns
$2,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Height 3-3/4"
- Length 12"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR112
- Zoro # G108576183
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Length | 12" |
Width | 7" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- FOSTER SS303 Socket, 3/8"x3/8"FPT (H3S/S)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 466 x 1832mm PL, 3 Band (3/SPA1832)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- Martindale Electric Motor Accessories