Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 12, Less Case
Mfr # GRDR112LC
Zoro # G608576188
product price: $2,064.99
/ea
Free Shipping & Returns
$2,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-3/4"
- Width 7"
- For Use With COMMXLS847 in any grade.
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR112LC
- Zoro # G608576188
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Width | 7" |
Length | 12" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- LEESON Brush Spring (900007.01)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- LEESON Springs (900007.02)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- Martindale Electric Motor Accessories