Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 10 with Case & Wedge Supports
Mfr # GRDR110WKIT
Zoro # G208576205
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes GRDR204 (2X) and GRDR110
- For Use With COMMXLS847 in any grade.
- Width 7"
- Height 3-3/4"
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR110WKIT
- Zoro # G208576205
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 7" |
Height | 3-3/4" |
Length | 10" |
Details
Item | Grinding Tool |
Includes | GRDR204 (2X) and GRDR110 |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes a wedge support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- ARO Blanking Plate (114155)
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- GATES Hydraulic Coupling-Megacrimp, G25100-0606 (G25100-0606)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W145T (W145T)
- CENTURY KIT-SEPARATE PARTS (1182A)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- Martindale Electric Motor Accessories