Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 10 with Case & Support Assortment
Mfr # GRDR110KIT
Zoro # G408576210
product price: $4,567.99
/ea
Free Shipping & Returns
$4,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 7"
- Height 3-3/4"
- Includes GRDR200 (2X), GRDR201 (2X), GRDR202 (2X), GRDR203 (2X), GRDR204 (2X), and GRDR110
- For Use With COMMXLS847 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR110KIT
- Zoro # G408576210
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length | 10" |
Width | 7" |
Height | 3-3/4" |
Details
Item | Grinding Tool |
Includes | GRDR200 (2X), GRDR201 (2X), GRDR202 (2X), GRDR203 (2X), GRDR204 (2X), and GRDR110 |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended. Kit includes 1 of each support type, these include: Center support, long L support, U-support, wedge support, and short L support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51551, Suction, 10 micron (ZX-51551)
- KINGFISHER Grease Fitting, Button, 1/8-27, PK10 (5PU34)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- LEESON Brush Spring (900007.01)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- GENTEQ Adapter, Split Ring, Pk4 (24X327930-G1)
- Martindale Electric Motor Supplies