Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 10 with Case
Mfr # GRDR110
Zoro # G408576197
product price: $2,177.99
/ea
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Height 3-3/4"
- Length 10"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR110
- Zoro # G408576197
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 3-3/4" |
Length | 10" |
Width | 7" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Comes with case. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 105 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R96)
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL7)
- MARATHON MOTORS Marathon Air Compressor Motor, 3 HP, 3450 RPM, 230V, ODP (9036)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- LEESON Brush Spring (900007.01)
- VAICO Engine Crankcase Breather Valve, V10-2517 (V10-2517)
- LEESON Springs (900007.02)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- FEL-PRO Rear Main Bearing Seal Set, Bs11762-3 (BS11762-3)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W365T (W365T)
- Martindale Electric Motor Supplies