Shop All Motor Accessories
Martindale Electric
Grinding Tool, Comm-Pact, 10, Less Case
Mfr # GRDR110LC
Zoro # G908576185
product price: $1,987.99
/ea
Free Shipping & Returns
$1,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 in any grade.
- Width 7"
- Length 10"
- Height 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR110LC
- Zoro # G908576185
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 7" |
Length | 10" |
Height | 3-3/4" |
Details
Item | Grinding Tool |
For Use With | COMMXLS847 in any grade. |
Description
The Comm-Pact grinding tool has a very low profile and is light-weight for use in confined spaces and on brush studs not heavy enough to support the weight of a large commutator grinder. Can grind up to 2 longer that its base length. Use of commstone with dimensions of 1x1-1/2x6-1/2 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X050)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- CENTURY KIT-SEPARATE PARTS (1182A)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- Martindale Electric Motor Accessories