Shop All Motor Accessories
Martindale Electric
Grinder, Miniature with Flexible Handle, Carrying Case, & Round Arm Support
Mfr # JGRD100RKIT
Zoro # G908576192
product price: $2,943.99
/ea
Free Shipping & Returns
$2,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes JGRD200 and JGRD100
- Height 2-9/16"
- For Use With COMMXLS804 in any grade.
- Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # JGRD100RKIT
- Zoro # G908576192
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 2-9/16" |
Length | 2-3/8" |
Details
Item | Grinder |
Includes | JGRD200 and JGRD100 |
For Use With | COMMXLS804 in any grade. |
Description
With this little grinder you can now precision grind small motor and generator commutators or slip rings which were formerly out of reach because of limited access space.The grinder's small size permits entry into confined areas through either end-opening or side-opening machines. It mounts on a brush arm with one of the two supports. Use of 2 commstones with dimensions of 3/4x3/4x3 is recommended. Kit includes round arm support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- D&D 1280mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1280)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM20)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W145T (W145T)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- Martindale Electric Motor Accessories