Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 7-1/2 with Case
Mfr # GRDR707KIT
Zoro # G008576191
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5" (without handle or knob)
- Includes CASE102 and GRDR707
- Height 4-3/4" (base to top of stone-holder nut)
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR707KIT
- Zoro # G008576191
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 5" (without handle or knob) |
Height | 4-3/4" (base to top of stone-holder nut) |
Length | 7-1/2" |
Details
Item | Grinder |
Includes | CASE102 and GRDR707 |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- CLIMAX METAL PRODUCTS 2C-131 Two-Piece Clamping Collar (2C-131)
- POWERMATE Regulator, 3/8" NPT (P019-0343SP)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- CENTURY KIT-SEPARATE PARTS (1181A)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- VAICO Engine Crankcase Breather Valve, V10-2517 (V10-2517)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- Martindale Electric Motor Accessories