Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 7-1/2 with Case & Adj. Support
Mfr # GRDR707SKIT
Zoro # G408576203
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5" (without handle or knob)
- Length 7-1/2"
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Height 4-3/4" (base to top of stone-holder nut)
- Includes CASE102, GRDR740, and GRDR 707
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR707SKIT
- Zoro # G408576203
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 5" (without handle or knob) |
Length | 7-1/2" |
Height | 4-3/4" (base to top of stone-holder nut) |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Includes | CASE102, GRDR740, and GRDR 707 |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case and an adjustable support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6314Z C3)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- TOYODA Sanyo Denki Controller 200V-Ac Servo Drives And Amplifier (MC1K-U030V)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- Martindale Electric Motor Accessories