Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 7-1/2
Mfr # GRDR707
Zoro # G508576189
product price: $1,881.99
/ea
Free Shipping & Returns
$1,881.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Length 7-1/2"
- Width 5" (without handle or knob)
- Height 4-3/4" (base to top of stone-holder nut)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR707
- Zoro # G508576189
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length | 7-1/2" |
Width | 5" (without handle or knob) |
Height | 4-3/4" (base to top of stone-holder nut) |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM803149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM803149 (HM803149)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Aerosol, 13.5 Fl oz. (53F002)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- VAICO Engine Crankcase Breather Valve, V10-2517 (V10-2517)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- LEESON Brush Spring (900007.01)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- CENTURY KIT-SEPARATE PARTS (1181A)
- Martindale Electric Motor Supplies