Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 5-1/2 with Case & Adj. Support
Mfr # GRDR705SKIT
Zoro # G808576186
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Height 4-3/4" (base to top of stone-holder nut)
- Width 5" (without handle or knob)
- Length 5-1/2"
- Includes CASE102, GRDR740, and GRDR 705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR705SKIT
- Zoro # G808576186
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 4-3/4" (base to top of stone-holder nut) |
Width | 5" (without handle or knob) |
Length | 5-1/2" |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Includes | CASE102, GRDR740, and GRDR 705 |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case and an adjustable support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG02530-200)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- WEG Soft Starter Ssw05 60A 20Hp/230V 40Hp/46 (SSW050060T2246EPZ)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- Martindale Electric Motor Supplies