Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 5-1/2
Mfr # GRDR705
Zoro # G608576195
product price: $1,813.99
/ea
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Height 4-3/4" (base to top of stone-holder nut)
- Length 5-1/2"
- Width 5" (without handle or knob)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR705
- Zoro # G608576195
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 4-3/4" (base to top of stone-holder nut) |
Length | 5-1/2" |
Width | 5" (without handle or knob) |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- COXREELS Elec Hybrid Hose Reel 1inx130ft, 12VDC (1660-2020-E)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- Martindale Electric Motor Accessories