Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 12 with Case
Mfr # GRDR712KIT
Zoro # G908576208
product price: $2,252.99
/ea
Free Shipping & Returns
$2,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Includes CASE102 and GRDR712
- Height 4-3/4" (base to top of stone-holder nut)
- Length 12"
- Width 5" (without handle or knob)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR712KIT
- Zoro # G908576208
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 4-3/4" (base to top of stone-holder nut) |
Length | 12" |
Width | 5" (without handle or knob) |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Includes | CASE102 and GRDR712 |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- WESTWARD Trigger (PN5ZL19004G)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- MARATHON MOTORS Conduit Box, For Dayton 56 Frame Haz Loc (175026.07)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- Martindale Electric Motor Accessories