Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 12 with Case & Adj. Supports
Mfr # GRDR712SKIT
Zoro # G708576170
product price: $2,488.99
/ea
Free Shipping & Returns
$2,488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes CASE102, GRDR740, and GRDR 712
- Width 5" (without handle or knob)
- Length 12"
- Height 4-3/4" (base to top of stone-holder nut)
- For Use With COMMXLS847 or COMMXLS850 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR712SKIT
- Zoro # G708576170
- Country of Origin United States
- Category Motor Accessories
Dimensions
Width | 5" (without handle or knob) |
Length | 12" |
Height | 4-3/4" (base to top of stone-holder nut) |
Details
Item | Grinder |
Includes | CASE102, GRDR740, and GRDR 712 |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended. Kit includes a carrying case and two adjustable supports.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC to O-Ring 90° Elbow Stainless Steel (6801X06X06SS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- NTN Radial Ball Bearing, Nylon, 0.7200 In. W (203RRAR10)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- SEALED UNIT PARTS CO. Supco, Compact Three Phase Motor Protector (TPMP2)
- Martindale Electric Motor Supplies