Shop All Motor Accessories
Martindale Electric
Grinder, Chain-Drive, 10
Mfr # GRDR710
Zoro # G208576182
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4" (base to top of stone-holder nut)
- For Use With COMMXLS847 or COMMXLS850 in any grade.
- Length 10"
- Width 5" (without handle or knob)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # GRDR710
- Zoro # G208576182
- Country of Origin United States
- Category Motor Accessories
Dimensions
Height | 4-3/4" (base to top of stone-holder nut) |
Length | 10" |
Width | 5" (without handle or knob) |
Details
Item | Grinder |
For Use With | COMMXLS847 or COMMXLS850 in any grade. |
Description
The Martindale chain-drive commutator grinder is a departure from previous designs, in that friction has been reduced to a minimum. Grinding dust has little effect on the operation.Two or three turns of the crank will mover the carriage from one end of the bed to the other. The operator can feel the stone cut, and how fast to feed it. This is probably the quickest and easiest commutator grinder to use. NEEDS 1 SUPPORT TO OPERATE. Supports not included. Use of commstones with dimensions of 1x1-1/2x6-1/2 or 1x2x8 is recommended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- FOSTER Industrial Interchange, Plug, Stl, 5Series (60-5G)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- FEL-PRO Rear Main Bearing Seal Set, Bs11762-3 (BS11762-3)
- LEESON Brush Spring (900007.01)
- CENTURY KIT-SEPARATE PARTS (1182A)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- BUCK BOOST Transformer, 750VA, 120 x 240 to 16/32 (J750A1EB1A02)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- Martindale Electric Motor Supplies