Shop All Scribers and Probes
Martindale Electric
Etcher, Utility, 230V. with 2 Points
Mfr # ETCHUTB
Zoro # G208638996
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Light etching applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # ETCHUTB
- Zoro # G208638996
- Country of Origin United States
- Category Scribers and Probes
Details
Item | Etcher |
Application | Light etching applications |
Description
This popular low-priced etcher is suitable for all lighter etching applications on smooth iron or steel.Features:Three Heats: 250, 450, and 600 WattsRotary Switch: 4 positions: Off, 1, 2, and 3Case includes storage space for accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8" (48-20-5010)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LWT6)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- Martindale Electric Scribers and Probes