Shop All Scribers and Probes
Martindale Electric
Etcher, Utility, 115V. with 2 Points
Mfr # ETCHUTA
Zoro # G708638984
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Light etching applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # ETCHUTA
- Zoro # G708638984
- Country of Origin United States
- Category Scribers and Probes
Details
Item | Etcher |
Application | Light etching applications |
Description
This popular low-priced etcher is suitable for all lighter etching applications on smooth iron or steel.Features:Three Heats: 250, 450, and 600 WattsRotary Switch: 4 positions: Off, 1, 2, and 3Case includes storage space for accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- BIG HORN 7/8 Inch Plug Cutter W. L. Fuller 11680875 (19158)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (45218)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- MITUTOYO Ht Gage Acs, Scriber, 47mm, CT (900173)
- Martindale Electric Scribers and Probes