Shop All Scribers and Probes
Martindale Electric
Etcher, No. 5-M, 230V. with 2 Points
Mfr # ETCH5MB
Zoro # G308638988
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Production line etching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # ETCH5MB
- Zoro # G308638988
- Country of Origin United States
- Category Scribers and Probes
Details
Item | Etcher |
Application | Production line etching |
Description
The 5-M Standard Etcher is constructed to meet all requirements specified in government spec MIL-E-3118, Type 2 Heavy-Duty. With ten writing heats the No. 5-M is recommended for the widest variety of etching, including heavy production work.Features:Ten Heats: 65, 100, 200, 300, 400, 500, 700, 900, 1100, and 1300 Watts.Rotary switch for quick and easy control of writing heats.Case Includes storage space for accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- STARRETT Depth Gage (440Z-9L)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- INSIZE Scriber, 5-45/64" Overall Length, Steel (7232)
- Martindale Electric Scribers and Probes