Shop All Scribers and Probes
Martindale Electric
Etcher, No. 5-M, 230V., Complete, Less Points
Mfr # ETCH5MBNP
Zoro # G608638992
product price: $1,952.99
/ea
Free Shipping & Returns
$1,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Production line etching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # ETCH5MBNP
- Zoro # G608638992
- Country of Origin United States
- Category Scribers and Probes
Details
Item | Etcher |
Application | Production line etching |
Description
The 5-M Standard Etcher is constructed to meet all requirements specified in government spec MIL-E-3118, Type 2 Heavy-Duty. With ten writing heats the No. 5-M is recommended for the widest variety of etching, including heavy production work.Features:Ten Heats: 65, 100, 200, 300, 400, 500, 700, 900, 1100, and 1300 Watts.Rotary switch for quick and easy control of writing heats.Case Includes storage space for accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK KEY 1/2""-9/32"" PLT (30250)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Jobber Length Drill Bit Set (DWD29J-CO-SET)
- CRAFTSMAN Cordless Brad Nailer 20V, 18ga (Tool Only (CMCN618B)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- BIG HORN Contour Gauge with Lock (19065)
- TINKERTOOLS N112-030 6 in. Large Rafter Hook - Black (TI138432)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- MITUTOYO Scriber (905201)
- MALCO Replacement Carbide Tip (A50R)
- Martindale Electric Measuring and Layout Tools