Shop All Scribers and Probes
Martindale Electric
Etcher, Model C-M, 115V.with out Writing Lead & Ground Lead, Incld. 2 Points
Mfr # ETCHCMANL
Zoro # G208638989
product price: $1,784.99
/ea
Free Shipping & Returns
$1,784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For use in heavy production work. Covers a wide range of etching applications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # ETCHCMANL
- Zoro # G208638989
- Country of Origin United States
- Category Scribers and Probes
Details
Item | Etcher |
Application | For use in heavy production work. Covers a wide range of etching applications. |
Description
Model C-M has found wide acceptance as a production line etching tool and also in tool rooms where heavy parts are marked. Its wide range of heats makes it suitable for use on small parts or on one of the two highest heats for marking large pieces such as crowbars, shovels, castings, etc.The case for Model C-M is similar to the No. 5-M Standard Etcher, Pilot light and On and Off switch are included.Features:Six Heats: 180, 310, 425, 550, 800, and 1375 Watts.Heat taps are taken from the secondary winding - the full primary is always in the circuit. This permits leaving the etcher connected to the line without danger of overheating when not in use, providing writing point and ground lead are not left in contact.Case includes storage space for accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3mm Color coded, Ball end Hex Key, Chrome-plated, Gray (000961603)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 115V. with 2 Points (ETCH5MA)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- MITUTOYO Carbide Scriber, SS, 2-23/64 in. (900258)
- GENERAL TOOLS Tungsten Carbide Scriber (88)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- Martindale Electric Measuring and Layout Tools