Shop All Commutator Maintenance Products
Martindale Electric
Commstone Holder, Type C with 2 Box, Long & Short Handles, Case, & Adj. Support
Mfr # COMH101KIT
Zoro # G608624247
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CASE101, COMH200, and COMH101
- For Use With COMMXLS846, COMMXLS847, or COMMXLS850 in any grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # COMH101KIT
- Zoro # G608624247
- Country of Origin United States
- Category Commutator Maintenance Products
Details
Item | Commstone Holder |
Includes | CASE101, COMH200, and COMH101 |
For Use With | COMMXLS846, COMMXLS847, or COMMXLS850 in any grade. |
Description
Type-C commstone holder is a compact grinder for slip rings and commutators up to 4-3/4 long. This unit is especially valuable when the motor frame or brush rigging extends over the commutator or slip ring.Best results are obtained when the armature is running at normal speed, in its own bearings, with centrifugal force holding the commutator in its true running position. Includes 2 box and long and short handles. Use of commstone with dimensions of 1x2x8 is recommended. Kit includes a case and an adjustable support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H6-62)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 316, SS (MAN-0300X0200-7.0CC-3 PULL-6)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting, PK 6 (FGM312-D6)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 3/8" H (BRSRX10MS)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- Martindale Electric Motor Supplies