Shop All Air Saws, Nibblers & Shears
Martindale Electric
CARRIAGE, SLIDE, 21in SLIDE TRAVEL, 31in O.A.L.; FOR LATHE-TYPE U/C
Mfr # LTHU110L21
Zoro # G911373634
Free Shipping & Returns
$3,722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 37 lbs
- Application Commutator Maintenance/Electric Motor Repair
- For Use With Saw Type LTHU101A, LTHU101B, LTHU105A, LTHU105B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # LTHU110L21
- Zoro # G911373634
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 37 lbs |
Application | Commutator Maintenance/Electric Motor Repair |
For Use With Saw Type | LTHU101A, LTHU101B, LTHU105A, LTHU105B |
Description
Slide carriage to speed up production with Martindale Lathe-Type undercutters. Mount undercutter on slide carriage and then mount slide carriage on the cross slide. Includes adjustable stops at both ends, with a skewed bar adjustment on the right end.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/8 In., 5-11/16 L (13H785)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- BETA Wire Stripping Plier, 160mm (011420036)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Straight Handle P-2060 (P-2060)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- FEIN Blk2.0E Nibbler (BLK2.0E)
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- Martindale Electric Air Saws, Nibblers & Shears