Shop All Air Saws, Nibblers & Shears
Martindale Electric
CARRIAGE, SLIDE, 15-1/2in SLIDE TRAVEL, 26in O.A.L.; FOR LATHE-TYPE U/C
Mfr # LTHU110L15
Zoro # G211373617
Free Shipping & Returns
$3,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 32 lbs
- Application Commutator Maintenance/Electric Motor Repair
- For Use With Saw Type LTHU101A, LTHU101B, LTHU105A, LTHU105B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # LTHU110L15
- Zoro # G211373617
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 32 lbs |
Application | Commutator Maintenance/Electric Motor Repair |
For Use With Saw Type | LTHU101A, LTHU101B, LTHU105A, LTHU105B |
Description
Slide carriage to speed up production with Martindale Lathe-Type undercutters. Mount undercutter on slide carriage and then mount slide carriage on the cross slide. Includes adjustable stops at both ends, with a skewed bar adjustment on the right end.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-F (68975)
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 3 1/4 in L (J5441-12M)
- MILWAUKEE TOOL 4 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3027)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- KETT TOOL Pneumatic 18 Gauge Double Cut Shears, Straight Handle P-2060 (P-2060)
- KETT TOOL Side Spacer 46-05 (46-05)
- INGERSOLL-RAND Heavy Duty Air Nibbler, 325B (IRT325B)
- POWERMATE VX Air Body Saw (024-0294CT)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- KETT TOOL Shear Head Complete 40-20 (40-20)
- Martindale Electric Air Saws, Nibblers & Shears