Shop All Air Saws, Nibblers & Shears
Martindale Electric
CARRIAGE, SLIDE, 11in SLIDE TRAVEL, 21in O.A.L.; FOR LATHE-TYPE U/C
Mfr # LTHU110
Zoro # G211373631
Free Shipping & Returns
$3,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 27 lbs
- For Use With Saw Type LTHU101A, LTHU101B, LTHU105A, LTHU105B
- Application Commutator Maintenance/Electric Motor Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martindale Electric
- MFR # LTHU110
- Zoro # G211373631
- Country of Origin United States
- Category Air Saws, Nibblers & Shears
Details
Tool Weight | 27 lbs |
For Use With Saw Type | LTHU101A, LTHU101B, LTHU105A, LTHU105B |
Application | Commutator Maintenance/Electric Motor Repair |
Description
Slide carriage to speed up production with Martindale Lathe-Type undercutters. Mount undercutter on slide carriage and then mount slide carriage on the cross slide. Includes adjustable stops at both ends, with a skewed bar adjustment on the right end.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 16 In. L, 1 In. W, HSS (63503064005)
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- SITEPRO 32 oz. Brass Plumb Bob (15-032)
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- S & H INDUSTRIES AIR NIBBLER (VKVT7000)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (5/8" Cut) P-595 (P-595)
- Martindale Electric Air Saws, Nibblers & Shears