Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater Holder, 1/4 in X 1/4 in X 5 in
Mfr # BRHDX13
Zoro # G808138919
original price:
$9.76
13% off
new price: $8.45
/ea
Sold in multiples of 9 for $76.05
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 1/4" x 1/4" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # BRHDX13
- Zoro # G808138919
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 1/4" x 1/4" x 5" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Brush Seater Holders add an element of safety when seating brushes while the motor is running. Holder helps keep fingers away from rotating equipment, and the risk of possible shock is reduced because it is non-conductive. Holder also provides additional support to relatively fragile Brush Seater material.Brush seaters sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006 2NSE9)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- BESTORQ Aftermarket 1002002 ZIPPER Kevlar Replacement V-Belt | 5/8 x 123, B120LG (B120LG)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- Martindale Electric Commutator Maintenance Products