Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater Holder, 1 in X 1/2 in X 15 in
Mfr # BRHDX0615
Zoro # G608138775
product price: $60.19
/ea
Sold in multiples of 2 for $120.38
$120.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 1" x 1/2" x 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # BRHDX0615
- Zoro # G608138775
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 1" x 1/2" x 15" |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Brush Seater Holders add an element of safety when seating brushes while the motor is running. Holder helps keep fingers away from rotating equipment, and the risk of possible shock is reduced because it is non-conductive. Holder also provides additional support to relatively fragile Brush Seater material.Brush seaters sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500 (MR28-2)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-021-188)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- Martindale Electric Commutator Maintenance Products