Shop All Commutator Maintenance Products
Martindale Electric
Brush Seater, 4 in X 3 in X 2 in, Grade Fs, Saw Handle
Mfr # BRSRX25FSSW
Zoro # G808138506
original price:
$182.04
18% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Motor Maintenance, Polishing, Sanding
- Length x Width x Depth (In.) 4 in x 3 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martindale Electric
- MFR # BRSRX25FSSW
- Zoro # G808138506
- Country of Origin United States
- Category Commutator Maintenance Products
Dimensions
Length x Width x Depth (In.) | 4 in x 3 in x 2 in |
Details
For Use With | Electric Motor Maintenance, Polishing, Sanding |
Description
Our Brush Seaters come in 5 grades: ES EX tra Soft, FH Fine Hard, MS Medium Soft-our most popular, FS Fine Soft, and MH Medium HardBrush Seaters are used to easily and accurately seat commutator and slip ring brushes of any material. To use the Brush Seater, hold close to the brush so that Brush Seater material will be carried under the brush. At the same time, press on the brush to increase pressure. For best results, use a stone with a width equal to or greater than the width of the brush. For cleaning commutator pick a stone about 3/4 the length of the commutator bar and as thick as will neatly fit between the brushing rigs.Mounted on a Saw handle for safety and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX71)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- MARTINDALE ELECTRIC Slot Shaver II, Complete with 3-Blade Assortment (SLSC2KIT)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx3/4" Wx5"H (RUBBX6253)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825F)
- Martindale Electric Commutator Maintenance Products